NORGREN UM/22354/172/60/13J 5/2 SOLENOID VALVE ISO3
Soft Spool Valve
See technical informationSee documentsReferences
IMI Norgren:UM/22354/172/60/13J
Rubix:112A8627
Manufacturer :UM/22354/172/60/13J

Documents
Product details : NORGREN UM/22354/172/60/13J 5/2 SOLENOID VALVE ISO3
Strengths
•Steel reinforced main seals
Low power coils
16 and 10 bar CNOMO solenoid pilots with locking or non-locking manual override
Wide range of sub-bases and accessories
Low power coils
16 and 10 bar CNOMO solenoid pilots with locking or non-locking manual override
Wide range of sub-bases and accessories
Technical specifications
Attributes
| Type | soft spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 4150 l/min |
Show UNSPSC/ECL@SS
£ 1,589.62 excl. VAT
/ Each
£ 1,907.54 incl. VAT
- Usually arrives within 14 working days