SMC EAV5000-F06-5YOB-Q SOFT START-UP VALVE


Soft start up valve Series AV5000

References
smc:EAV5000-F06-5YOB-Q
rubix:2602126
brand logo
brand logo
Technical specifications
Connection 13/4
See all Specifications

Product details : SMC EAV5000-F06-5YOB-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
EAV2000/3000/4000/5000 Series, Soft Start-up Valve, European

Technical specifications


Attributes
Logistic Weight1660 g
Connection 13/4
Min. tension24 V
MaterialDie-Cast Aluminium
Body size50 mm
Max. tension24 V
Type of couplingG
Show UNSPSC/ECL@SS
£ 179.73 excl. VAT
/ Each
£ 215.68 incl. VAT
  • Delivery usually within ( 4 ) days