SMC AV2000-F02S-5D-A SOFT START-UP VALVE
AV2000/3000/4000/5000-A, Soft Start-up Valve
See technical informationSee documentsReferences
SMC:AV2000-F02S-5D-A
Rubix:393A9023
Manufacturer :AV2000-F02S-5D-A

Documents
Product details : SMC AV2000-F02S-5D-A SOFT START-UP VALVE
Soft start-up valve
Flow rate up to 11908 l/min (ANR)
Optional built-in silencer
Operating pressure range: 0.2 to 1.0 MPa
IP65 enclosure.
Strengths
Power consumption: 0,35 W
Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2
Energy saving: No air flow when the main valve is switched
Improved adjustability at low speed air supply
Smaller profile and less work hours due to integrated silencer.
Technical specifications
Attributes
| Connection 1 | 1/4 in |
|---|---|
| Material | die-cast aluminium |
| Body size | 20 mm |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 135.86 excl. VAT
/ Each
£ 163.03 incl. VAT
- Usually arrives within 14 working days