SMC AV2000-02-5DB-A SOFT START-UP VALVE


Soft Start-Up Valve

References
smc:AV2000-02-5DB-A
rubix:2599833
manufacturer :01562645
brand logo
brand logo

Product details : SMC AV2000-02-5DB-A SOFT START-UP VALVE


Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
•Power consumption: 0,35 W
•Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2
•Energy saving: No air flow when the main valve is switched
•Improved adjustability at low speed air supply
•Smaller profile and less work hours due to integrated silencer.

Body Size: 2000
Thread: Rc
Port Size: 02 (1/4)
Option: None
Rated Voltage: 5 (24 VDC)
Electrical Entry: D (Type D, DIN Terminal w/Connector)
Surge Suppressor: None
Manual Override: B (Push-locking slotted style)
Flow Direction/Pressure Unit: Flow direction

Strengths

•Electrical entry: grommet, type D DIN connector,type Y DIN connector

Technical specifications


Attributes
No attributes to display for this product
£ 147.47 excl. VAT
/ Each
£ 176.96 incl. VAT
  • Delivery usually within ( 4 ) days