SMC AV3000-F03B-5DB-A SOFT START UP VALVE


Soft Start-Up Valve

References
smc:AV3000-F03B-5DB-A
rubix:256A5677
manufacturer :AV3000-F03B-5DB-A
brand logo
brand logo
Technical specifications
Connection 13/8 in
See all Specifications

Product details : SMC AV3000-F03B-5DB-A SOFT START UP VALVE


Strengths

•Air operated type / AVA series added [New]
Lockout type / AVL series added [New]
Start-up valve for low speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply•Power consumption: 0.35 W
Improved flow rate characteristics: Up to 2.3 times C[dm3/(s·bar)]: 9.2
Energy saving: No air flow when the main valve is switched
Improved adjust ability at low speed air supply
Smaller profile and less work hours due to integrated silencer

Technical specifications


Attributes
Connection 13/8 in
MaterialDie-Cast Aluminium
Body size30 mm
Max. service pressure13.1 bar
Show UNSPSC/ECL@SS
£ 155.24 excl. VAT
/ Each
£ 186.29 incl. VAT
  • Delivery usually within ( 23 ) days