SMC AV4000-F04S-5YOB-A SOFT START-UP VALVE


Soft Start-Up Valve

References
smc:AV4000-F04S-5YOB-A
rubix:393A9034
manufacturer :01603012
brand logo
brand logo
Technical specifications
Connection 11/2 in
See all Specifications

Product details : SMC AV4000-F04S-5YOB-A SOFT START-UP VALVE


Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.

Technical specifications


Attributes
Connection 11/2 in
Materialdie cast aluminium
Body size40 mm
Max. tension24 V
Type of couplingg
Show UNSPSC/ECL@SS
£ 126.93 excl. VAT
/ Each
£ 152.32 incl. VAT
  • Usually arrives within 14 working days