SMC AV2000-02-BDZ-Q SOFT START-UP VALVE


Soft Start-Up Valve

References
smc:AV2000-02-BDZ-Q
rubix:119A1301
manufacturer :00999745
brand logo
brand logo
Technical specifications
Connection 11/2 in
See all Specifications

Product details : SMC AV2000-02-BDZ-Q SOFT START-UP VALVE


Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.

Strengths

•Electrical entry: grommet, type D DIN connector,type Y DIN connector

Technical specifications


Attributes
Connection 11/2 in
MaterialDie-Cast Aluminium
Body size20 mm
Max. service pressure9.2 bar
Show UNSPSC/ECL@SS
£ 151.71 excl. VAT
/ Each
£ 182.05 incl. VAT
  • Delivery usually within ( 4 ) days