MECALINE 887541 VALVE 5/2 - SOL/SOL 1/4IN 24V DC
Solenoid Actuated and Pilot Operated Spool Valve 5/2
See technical informationSee documentsReferences
Mecaline:887541
Rubix:233A1562
EAN:3660338409028

Documents
Product details : MECALINE 887541 VALVE 5/2 - SOL/SOL 1/4IN 24V DC
MECALINE pilot 5/2 pneumatic control valves with single or double solenoid. They are suitable for both lubricated or non-lubricated air supply. Once lubricated air is used, continue with same medium to optimise valve life span, Lubricants like ISO VG32 or equivalent are recommended. They are supplied complete of solenoid and terminal.
Technical specifications
Attributes
| Type | 5/2 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1700 l/min |
Show UNSPSC/ECL@SS
£ 54.41 excl. VAT
/ Each
£ 65.29 incl. VAT
- In stock: Next day delivery
