FESTO 159683 SOLENOID VALVE MN1H-5/3E-D-1-C
Solenoid valve MN1H-5/3
See technical informationSee documentsReferences
Festo:MN1H-5/3E-D-1-C
Rubix:131A9537
Manufacturer :159683
EAN:4052568012014

Documents
Product details : FESTO 159683 SOLENOID VALVE MN1H-5/3E-D-1-C
Solenoid valve MN1H-5/3E-D-1-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149x62x101 mm |
|---|---|
| Logistic Weight | 449,38 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 139.04 excl. VAT
/ Each
£ 166.85 incl. VAT
- Delivery usually within ( 10 ) days