References
Festo:MSFW-110-50/60-OD
Rubix:109A3559
Manufacturer :34420
EAN:4052568009786

Documents
Product details : FESTO 34420 SOLENOID COIL MSFW-110-50/60-OD
Solenoid coil MSFW-110-50/60-OD For AC voltage, without plug socket. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistic Weight | 55,3 g |
|---|---|
| Type | without ex-protection |
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
- In stock: Next day delivery