FESTO 543415 MULTI-PIN NODE VABE-S6-1LF-C-M1-R19


VABE Multipole node

References
festo:VABE-S6-1LF-C-M1-R19
rubix:107A8642
manufacturer :543415
ean:4052568181840
brand logo
brand logo
Technical specifications
TypeMultipole node

Product details : FESTO 543415 MULTI-PIN NODE VABE-S6-1LF-C-M1-R19


multi-pin node VABE-S6-1LF-C-M1-R19 For valve terminals VTSA and VTSA-F. Assembly Position=Any, Max. number of valve Positions=(* 16 with monostable valves, * 8 with bistable valves), Nominal operating voltage DC=24 V, Permissible voltage fluctuation=+/- 10 %, Corrosion resistance classification CRC=0

Technical specifications


Attributes
TypeMultipole node
Show UNSPSC/ECL@SS
£ 105.88 excl. VAT
/ Each
£ 127.06 incl. VAT
  • Delivery usually within ( 11 ) days