References
Festo:MSW-240AC-OD
Rubix:113A5311
Manufacturer :34409
EAN:4052568067908

Documents
Product details : FESTO 34409 SOLENOID COIL MSW-240AC-OD
Solenoid coil MSW-240AC-OD With pin Connections for plug sockets per DIN EN 175301 Assembly Position=Any, Min. pickup time=10 ms, Duty cycle=100%, Protection class=IP65, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Type | without explosion protection |
Show UNSPSC/ECL@SS
£ 71.59 excl. VAT
/ Each
£ 85.91 incl. VAT
- Delivery usually within ( 16 ) days