References
Festo:ABP-5-S
Rubix:123A8304
Manufacturer :151680
EAN:4052568030711

Documents
Product details : FESTO 151680 SLOT COVER ABP-5-S
Slot cover ABP-5-S For protection of T-slots in cylinders, linear drives and shafts. Size=5, Design=for T-slot, Corrosion resistance classification CRC=2, Ambient temperature=-25 - 70 °C, Product weight=15 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x6x5 mm |
|---|---|
| Logistic Weight | 14,4 g |
| Type | groove cover |
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
- Delivery usually within ( 2 ) days