FESTO 8022878 SOLENOID COIL

Solenoid coil VACN

See technical informationSee documents

References

Festo:VACN-H1-A1-2A
Rubix:391A7464
Manufacturer :8022878
EAN:4052568062835
VACN-H1-A1-2A Solenoid coil

Technical specifications

Typemagnetic coil
See all Specifications

Documents

Product details : FESTO 8022878 SOLENOID COIL


Solenoid coil VACN-H1-A1-2A Assembly Position=Any, Switching Position indicator=No, Min. pickup time=12 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Solenoid coil VACN-H1-A1-2A 8022878

Technical specifications


Attributes
Logistic Weight218,17 g
Typemagnetic coil
£ 38.26 excl. VAT
/ Each
£ 45.91 incl. VAT
  • Delivery usually within ( 2 ) days