CAMOZZI 20-0072-0076 24V COIL U72


Solenoid Coil

References
camozzi:U72
rubix:113A3816
manufacturer :20-0072-0076
brand logo
brand logo
Technical specifications
TypeSolenoid Coil

Product details : CAMOZZI 20-0072-0076 24V COIL U72


The mechanical part of the tube in the solenoid valves Series A, 3, 4, 9 and NA allows the mounting of various types of solenoids.

Strengths

•Mod. GP in compliance with industrial standard (9.4mm) and designed to be mounted only on Series AP proportional valves, size 16 mm
Mod. B to be used only with Series CFB solenoid valves (2/1.30)
Mod. G93: special solenoids with incorporated memory for pulsed operation
Mod. H8 explosion-proof solenoids suitable for potentially explosive ambience (ATEX, IECEx)

Technical specifications


Attributes
TypeSolenoid Coil
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ Each
£ 22.88 incl. VAT
  • Usually arrives within 14 working days