References
SMC:EX260-SEN3
Rubix:256A3576
Manufacturer :EX260-SEN3
EAN:3618036111125
Product details : SMC EX260-SEN3 ETHERNET IP
Centralised & compact serial transmission system for output
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Centralised & compact serial transmission system for output
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.
Protocol: EN (EtherNet/IP)
Output Polarity/Communication Connector: 3 [16 Outputs, -COM (PNP), M12 Connector]
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.
Protocol: EN (EtherNet/IP)
Output Polarity/Communication Connector: 3 [16 Outputs, -COM (PNP), M12 Connector]
Strengths
Cost-effective fieldbus solution for output
Compatible with SY, SV, VQC and S0700
Protocols: EtherNet/IP™, PROFINET®, EtherCAT®, IO-Link, PROFIBUS DP®, DeviceNet™, POWERLINK
Compatible with SY, SV, VQC and S0700
Protocols: EtherNet/IP™, PROFINET®, EtherCAT®, IO-Link, PROFIBUS DP®, DeviceNet™, POWERLINK
Technical specifications
Attributes
| Type | interface unit |
|---|
Show UNSPSC/ECL@SS
£ 382.33 excl. VAT
/ Each
£ 458.80 incl. VAT
- Delivery usually within ( 4 ) days
