SMC SYJ512M-5LOU-M5-Q SOLENOID VALVE

Solenoid valve 3/2 serie SYJ700

See technical informationSee documents
References
SMC:SYJ512M-5LOU-M5-Q
Rubix:108A6180
Manufacturer :00076364
EAN:3618036150957
SYJ500, 3 Port Solenoid Valve, All Types
Technical specifications
Type3/2 and 5/2 solenoid valves
Number of Ports3
Documents

Product details : SMC SYJ512M-5LOU-M5-Q SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

    Configuration: 1 (Normally Closed)
    Piping: 2 (Body Ported)
    Body Option: M (Common EXH)
    Common: Standard
    Rated Voltage: 5 (24VDC)
    Lead Wire: LO (L Plug w/o Connector)
    Cable length: None
    Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
    Manual Override: Non-locking Push Style
    Port Size: M5 (Body Ported M5X0.8)
    Thread: Rc
    Bracket: None
    CE Marked: Q (CE Marked)
  • Technical specifications


    Attributes
    Type3/2 and 5/2 solenoid valves
    Number of Ports3
    Show UNSPSC/ECL@SS
    £ 54.84 excl. VAT
    / Each
    £ 65.81 incl. VAT
    • Delivery usually within ( 4 ) days