SMC SQ2331-51-C8-Q 5 PORT SOLENOID VALVE


SQ2000 series 5/2 and 5/3 electric distributor

References
smc:SQ2331-51-C8-Q
rubix:2607159
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC SQ2331-51-C8-Q 5 PORT SOLENOID VALVE


The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
•Energy and cost savings - power consumption reduction.
•Easy maintenance:The valve unit is mountable with only one screw.It is easy to add or decrease the number of valve stations without
•A wide variety of pre-packaged wiring configurations.
•Improved security with optional built-in back pressure check valve.

Type of actuation: 3 (3 Position Closed Centre)
Seal Type: 1 (Rubber Seal)
Function: Standard (0.4W)
Coil Voltage: 5 (24VDC)
Manual Override: Non-locking Push Style
Port Size: C8 (Side Ported ø8 One-touch Fitting)
Plug Mount Port: None
Manifold Block: w/o Manifold Block
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight180 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 100.76 excl. VAT
/ Each
£ 120.91 incl. VAT
  • Delivery usually within ( 4 ) days