SMC SYJ512M-5DO-M5-Q 3 PORT SOLENOID VALVE

Solenoid valve 3/2 serie SYJ700

See technical information

References

SMC:SYJ512M-5DO-M5-Q
Rubix:108A7228
Manufacturer :SYJ512M-5DO-M5-Q
EAN:3618036150988
brand logo

Technical specifications

Type3/2 and 5/2 solenoid valves
Number of Ports3

Product details : SMC SYJ512M-5DO-M5-Q 3 PORT SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

    Configuration: 1 (Normally Closed)
    Piping: 2 (Body Ported)
    Body Option: M (Common EXH)
    Common: Standard
    Rated Voltage: 5 (24VDC)
    Lead Wire: DO (DIN Connector w/o Connector)
    Cable length: None
    Surge Suppressor: None
    Manual Override: Non-locking Push Style
    Port Size: M5 (Body Ported M5X0.8)
    Thread: Rc
    Bracket: None
    CE Marked: Q (CE Marked)
  • Technical specifications


    Attributes
    Type3/2 and 5/2 solenoid valves
    Number of Ports3
    £ 53.57 excl. VAT
    / Each
    £ 64.28 incl. VAT
    • Delivery usually within ( 8 ) days