References
Festo:VSPA-B-M52-M-A1
Rubix:391A8807
Manufacturer :546717
EAN:4052568092320

Documents
Product details : FESTO 546717 PNEUMATIC VALVE
Standards-based valves to ISO 15407-1
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | pneumatic valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 16 bar |
| Volume flow rate | 1100 l/min |
| Pressure range | -0,9/16 bar |
Show UNSPSC/ECL@SS
£ 65.18 excl. VAT
/ Each
£ 78.22 incl. VAT
- Delivery usually within ( 6 ) days