SMC SYJ314-5MNZ-Q 3/2 N.C 24V DC BASE MOUNT VAL

Solenoid valve 3/2 serie SYJ700

See technical information

References

SMC:SYJ314-5MNZ-Q
Rubix:112A4402
Manufacturer :SYJ314-5MNZ-Q
EAN:3618036153699
brand logo

Technical specifications

Typesyj300/500/700
Number of Ports3
See all Specifications

Product details : SMC SYJ314-5MNZ-Q 3/2 N.C 24V DC BASE MOUNT VAL


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 10

    Function: 1 (Normally Closed)
    Piping: 4 (Base Mounted)
    Body Option: None
    Specifications: Standard
    Voltage: 5 (24VDC)
    Lead Wire: MN (M Plug Connector w/o Lead Wire)
    Connector Cable: None
    Surge Suppressor: Z (Light & Surge Suppressor)
    Manual Override: None
    Port Size: w/o Subplate
    Option: None
    CE Marked: Q (CE Marked)
  • Technical specifications


    Attributes
    Typesyj300/500/700
    Number of Ports3
    Volume flow rate97 l/min
    £ 50.74 excl. VAT
    / Each
    £ 60.89 incl. VAT
    • Delivery usually within ( 4 ) days