SMC S070B-5DG 3 PORT SOLENOID VALVE
series s070 3/2 electric distributor,
See technical informationSee documentsReferences
SMC:S070B-5DG
Rubix:108A3585

Documents
Product details : SMC S070B-5DG 3 PORT SOLENOID VALVE
Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
•3 port solenoid valve, direct operated
•Valve width: 7mm
•Weight: 5g (single unit valve)
•Operation noise: 38dB(A) or less
•Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Body Style: B (Base Mounted w/Screws)
Coil Voltage: 5 (24VDC)
Flow Rate: D (Power Consumption
Electrical Entry: G (Grommet)
Port Size: w/o Sub-plate
Made to Order: None
Lead Wire Length: None
•Valve width: 7mm
•Weight: 5g (single unit valve)
•Operation noise: 38dB(A) or less
•Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Body Style: B (Base Mounted w/Screws)
Coil Voltage: 5 (24VDC)
Flow Rate: D (Power Consumption
Electrical Entry: G (Grommet)
Port Size: w/o Sub-plate
Made to Order: None
Lead Wire Length: None
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Delivery usually within ( 8 ) days