References
SMC:SY114-5LNZ-Q
Rubix:109A8873
Manufacturer :SY114-5LNZ-Q

Product details : SMC SY114-5LNZ-Q 24 VDC SOLL-TYPENON-POLAR
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY100, 3 Port Direct Operated Valve, Rubber Seal
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Volume flow rate | 7.85 l/min |
Show UNSPSC/ECL@SS
£ 39.45 excl. VAT
/ Each
£ 47.34 incl. VAT
- Delivery usually within ( 19 ) days