References
SMC:EVT325-03F5D-Q
Rubix:220A1061
Manufacturer :EVT325-03F5D-Q
EAN:3618036113075

Product details : SMC EVT325-03F5D-Q 3 PORT SOLENOID VALVE
Wide flow, compact, low-power consumption, ideal for vacuum applications, 1 distributor, 6 functions (Free connection) The connection allows 6 different functions, such as distributor NC, NO, shut-off valve, circuit selector etc. The manifold can easily switch from NC (normally closed) to NO (normally open) by simply turning the communication plate.
3/2 solenoid VT300 series
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
| Volume flow rate | 1550 l/min |
Show UNSPSC/ECL@SS
£ 80.18 excl. VAT
/ Each
£ 96.22 incl. VAT
- Delivery usually within ( 8 ) days