FESTO 573719 SOLENOID VALVE VMPA14-M1H-B-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA14-M1H-B-PI
Rubix:110A1520
Manufacturer :573719
EAN:4052568220938

Documents
Product details : FESTO 573719 SOLENOID VALVE VMPA14-M1H-B-PI
Solenoid valve VMPA14-M1H-B-PI Valve function=5/3 pressurised, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=630 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 86,34 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 630 l/min |
Show UNSPSC/ECL@SS
£ 121.47 excl. VAT
/ Each
£ 145.76 incl. VAT
- Delivery usually within ( 2 ) days