SMC VP542-3DZ1-03A 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP500
See technical informationSee documentsReferences
SMC:VP542-3DZ1-03A
Rubix:112A7985
Manufacturer :VP542-3DZ1-03A
EAN:3618036563849

Technical specifications
| Type | 3-port solenoid valve (3/2-way pilot operated poppet), vp500 series (vp542-3dz1-03a) |
|---|---|
| Number of Ports | 3 |
Documents
Product details : SMC VP542-3DZ1-03A 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3 Port Pilot Operated Poppet (VP500).
•Port size: 3/8, 1/4.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).
Body Style: 2 (Body Ported)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 3 (110V AC to 120V AC 50/60Hz)
Electrical Entry: D (DIN terminal, With connector)
Light and Surge Voltage Suppressor: Z (With light and surge voltage)
Manual Override: Non-locking Push Style
Port Size: 03 (3/8)
Thread: Rc (PT)
Actuation: A (Normally Closed)
Option: None
Made to Order: None
•Port size: 3/8, 1/4.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).
Body Style: 2 (Body Ported)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 3 (110V AC to 120V AC 50/60Hz)
Electrical Entry: D (DIN terminal, With connector)
Light and Surge Voltage Suppressor: Z (With light and surge voltage)
Manual Override: Non-locking Push Style
Port Size: 03 (3/8)
Thread: Rc (PT)
Actuation: A (Normally Closed)
Option: None
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Type | 3-port solenoid valve (3/2-way pilot operated poppet), vp500 series (vp542-3dz1-03a) |
| Number of Ports | 3 |
| Voltage | 120 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 1963 l/min |
| Material | nbr |
| Pressure range | 0.2 to 0.7 mpa (2 to 7 bar) |
| Port size | 3/8 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 109.09 excl. VAT
/ Each
£ 130.91 incl. VAT
- Delivery usually within ( 4 ) days