SMC EVSA7-6-FG-D-2 ISO INTERFACE AIR OPERATED VALVE
VSA7-6 series 5/2 and 5/3 ISO size 1 distributor with pneumatic control
See technical informationReferences
SMC:EVSA7-6-FG-D-2
Rubix:113A1561
Manufacturer :EVSA7-6-FG-D-2
EAN:3618036113570

Product details : SMC EVSA7-6-FG-D-2 ISO INTERFACE AIR OPERATED VALVE
Pneumatic distributor
vsa7-6 series 5/2 and 5/3 iso size 1 distributor with pneumatic control
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Type | 5/2 bistable iso 1 distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 83.14 excl. VAT
/ Each
£ 99.77 incl. VAT
- Delivery usually within ( 4 ) days