SMC VP542-5YZ1-03F-M-X536 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP500
See technical informationSee documentsReferences
SMC:VP542-5YZ1-03F-M-X536
Rubix:2609414
Manufacturer :VP542-5YZ1-03F-M-X536

Documents
Product details : SMC VP542-5YZ1-03F-M-X536 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3-Port solenoid valve.
•Safety Standards ISO13849-1 for Category 2.
•Valve position energised/de-energised can be detected.
Series: VP500
Pilot: Internal Pilot
Electrical Entry: Y (DIN Terminal)
Port Size: 03 (3/8)
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None
•Safety Standards ISO13849-1 for Category 2.
•Valve position energised/de-energised can be detected.
Series: VP500
Pilot: Internal Pilot
Electrical Entry: Y (DIN Terminal)
Port Size: 03 (3/8)
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 172.45 excl. VAT
/ Each
£ 206.94 incl. VAT
- Delivery usually within ( 4 ) days