References
Aventics:5763510620
Rubix:273A1511
Manufacturer :5763510620

Documents
Product details : AVENTICS 5763510620
Strengths
•ISO 15407-126 mm
5/2
With air spring return
Single solenoid
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override without detent
5/2
With air spring return
Single solenoid
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override without detent
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1010 l/min |
Show UNSPSC/ECL@SS
£ 127.19 excl. VAT
/ Each
£ 152.63 incl. VAT
- Usually arrives within 14 working days
