SMC VP742-3YO1-04FA 3 PORT SOLENOID VALVE


Solenoid valve 3/2 Series VP700

References
smc:VP742-3YO1-04FA
rubix:2609432
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : SMC VP742-3YO1-04FA 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3 Port Pilot Operated Poppet (VP700).
•Port size: 3/8, 1/2.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).

Body Style: 2 (Body Ported)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 3 (110V AC to 120V AC 50/60Hz)
Electrical Entry: YO [DIN terminal, Without connector (EN175301-803B)]
Light and Surge Voltage Suppressor: None
Manual Override: Non-locking Push Style
Port Size: 04 (1/2)
Thread: F [G (PF)]
Actuation: A (Normally closed)
Option: None
Made to Order: None

Strengths

•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction

Technical specifications


Attributes
Logistic Weight638 g
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 151.29 excl. VAT
/ Each
£ 181.55 incl. VAT
  • Delivery usually within ( 4 ) days