FESTO 537969 SOLENOID VALVE VMPA2-M1H-N-G1/8-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-N-G1/8-PI
Rubix:110A9487
Manufacturer :537969
EAN:4052568174934

Documents
Product details : FESTO 537969 SOLENOID VALVE VMPA2-M1H-N-G1/8-PI
Solenoid valve VMPA2-M1H-N-G1/8-PI For valve terminal MPA-S. Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=560 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 371,61 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 550 l/min |
| Pressure range | 3/8 bar |
Show UNSPSC/ECL@SS
£ 204.73 excl. VAT
/ Each
£ 245.68 incl. VAT
- Delivery usually within ( 16 ) days