References
SMC:VP742-3YOD1-04FA
Rubix:2609433

Product details : SMC VP742-3YOD1-04FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
VP700, 3 Port Pilot Operated Poppet (New Model)
Strengths
•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction
Longer life expectancy
Noise reduction
Technical specifications
Attributes
| Logistic Weight | 630 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 151.30 excl. VAT
/ Each
£ 181.56 incl. VAT
- Delivery usually within ( 24 ) days