FESTO 535918 SOLENOID VALVE MFH-5-1/8-B-EX
Solenoid valve MFH-5
See technical informationSee documentsReferences
Festo:MFH-5-1/8-B-EX
Rubix:109A6235
Manufacturer :535918
EAN:4052568169688

Documents
Product details : FESTO 535918 SOLENOID VALVE MFH-5-1/8-B-EX
Solenoid valve MFH-5-1/8-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=750 l/min, Operating pressure=2 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x60x35 mm |
|---|---|
| Logistic Weight | 235 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 178.74 excl. VAT
/ Each
£ 214.49 incl. VAT
- Delivery usually within ( 11 ) days