References
SMC:VP742-5DZ1-04F-X536
Rubix:265A1833
EAN:3618036560565

Documents
Product details : SMC VP742-5DZ1-04F-X536
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
VP542/742-X536, Single Residual Pressure Release Valve, 3 port Solenoid Valve, ISO13849-1
Strengths
•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction
Longer life expectancy
Noise reduction
Technical specifications
Attributes
| Logistic Weight | 503 g |
|---|---|
| Type | solenoid valve 3/2 series vp700 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 331.74 excl. VAT
/ Each
£ 398.09 incl. VAT
- Delivery usually within ( 8 ) days