SMC VP744-5YZ1-04F-M-X538 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP700
See technical informationSee documentsReferences
SMC:VP744-5YZ1-04F-M-X538
Rubix:2609448
Manufacturer :VP744-5YZ1-04F-M-X538

Documents
Product details : SMC VP744-5YZ1-04F-M-X538 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•Safety Standards ISO13849-1 for Category 3 and 4.
•Valve position energised/de-energised can be detected.
•Redundancy.
•Modular connection to FRL unit.
Series: VP700
Pilot Specification: Internal Pilot
Electrical Entry: Y (DIN Terminal)
Port Size: 04 (1/2)
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None
•Valve position energised/de-energised can be detected.
•Redundancy.
•Modular connection to FRL unit.
Series: VP700
Pilot Specification: Internal Pilot
Electrical Entry: Y (DIN Terminal)
Port Size: 04 (1/2)
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None
Strengths
•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction
Longer life expectancy
Noise reduction
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 631.17 excl. VAT
/ Each
£ 757.40 incl. VAT
- Delivery usually within ( 4 ) days