SMC VP744R-5DZ1-04F-X538 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP700
See technical informationSee documentsReferences
SMC:VP744R-5DZ1-04F-X538
Rubix:2609451
EAN:3618036559408

Technical specifications
| Type | smc vp744r-5dz1-04f-x538 3-port solenoid valve |
|---|---|
| Number of Ports | 3 |
Documents
Product details : SMC VP744R-5DZ1-04F-X538 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
VP544/744-X538, Dual Residual Pressure Release Valve, 3 port Solenoid Valve, ISO13849-1
Strengths
•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction
Longer life expectancy
Noise reduction
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Type | smc vp744r-5dz1-04f-x538 3-port solenoid valve |
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 2100 l/min |
| Pressure range | 2,5 to 7 bar |
| Port size | 1/2 |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 613.72 excl. VAT
/ Each
£ 736.46 incl. VAT
- Delivery usually within ( 23 ) days