FESTO 8043213 SOLENOID VALVE VUVS-LK20-M32C-AD-G18-1&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LK20-M32C-AD-G18-1C1-S
Rubix:222A2576
Manufacturer :8043213
EAN:4052568287092

Technical specifications
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 8043213 SOLENOID VALVE VUVS-LK20-M32C-AD-G18-1&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 43.55 excl. VAT
/ Each
£ 52.26 incl. VAT
- Delivery usually within ( 2 ) days