References
SMC:EVT317-5D-02F-Q
Rubix:108A6275
Manufacturer :EVT317-5D-02F-Q
EAN:3618036113327

Product details : SMC EVT317-5D-02F-Q SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Electrical entry: D [DIN connector (with connector)]
Area Code: E (Europe)
Port size: 02 [1/4 (8A)]
CE Marked: Q (CE Marked)
Indicator light and surge voltage suppressor: None
Body: T (Body Ported)
Valve specification: Standard
Thread: F [G (PF)]
Rated Voltage: 5 (24V DC)
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Electrical entry: D [DIN connector (with connector)]
Area Code: E (Europe)
Port size: 02 [1/4 (8A)]
CE Marked: Q (CE Marked)
Indicator light and surge voltage suppressor: None
Body: T (Body Ported)
Valve specification: Standard
Thread: F [G (PF)]
Rated Voltage: 5 (24V DC)
Technical specifications
Attributes
| Logistic Weight | 333 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 3 |
| Volume flow rate | 690 l/min |
Show UNSPSC/ECL@SS
£ 53.96 excl. VAT
/ Each
£ 64.75 incl. VAT
- Delivery usually within ( 4 ) days