References
SMC:VT317-5DZ-02-Q
Rubix:112A5904
Manufacturer :VT317-5DZ-02-Q
EAN:3618036539677

Product details : SMC VT317-5DZ-02-Q 3/2 SOL.VALVE1/4 24VDC
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 5 (24V DC)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size: 02 [1/4 (8A)]
Thread: Rc (PT)(or None)
Q: Q (CE Marked)
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 5 (24V DC)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size: 02 [1/4 (8A)]
Thread: Rc (PT)(or None)
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 3 |
| Volume flow rate | 690 l/min |
Show UNSPSC/ECL@SS
£ 59.53 excl. VAT
/ Each
£ 71.44 incl. VAT
- Delivery usually within ( 4 ) days