FESTO 535922 SOLENOID VALVE MFH-5-1/4-L-B-EX


Solenoid valve MFH-5

References
festo:MFH-5-1/4-L-B-EX
rubix:110A0688
manufacturer :535922
ean:4052568169725
MFH-5-1/4-L-B-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 535922 SOLENOID VALVE MFH-5-1/4-L-B-EX


Solenoid valve MFH-5-1/4-L-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight419 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 227.28 excl. VAT
/ Each
£ 272.74 incl. VAT