References
SMC:VQD1000-S-M5
Rubix:110A3165
EAN:3618036549218

Product details : SMC VQD1000-S-M5 4 PORT SOLENOID VALVE
VQD1000 series 4 port, direct operated, poppet solenoid valve offers large flow capacity in a compact, lightweight body. Vacuum applications (up to -100kPa) are possible. Components of the VQD1000 valves that are in contact with fluid are all copper free. The VQD series offers a remarkably quick and stable response time.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 4 |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Delivery usually within ( 8 ) days