References
Festo:VZWM-L-M22C-N1-F5-R1
Rubix:107A0462
Manufacturer :546174
EAN:4052568352356

Technical specifications
| Type | festo 546174 solenoid valve vzwm-l-m22c-n1-f5-r1 |
|---|---|
| Number of Ports | 2 |
Product details : FESTO 546174 SOLENOID VALVE VZWM-L-M22C-N1-F5-R1
Gates wall-mounted tool for detecting the internal length of belts from 600 to 4100 mm.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Type | festo 546174 solenoid valve vzwm-l-m22c-n1-f5-r1 |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 10 bar |
| Volume flow rate | 11700 l/min |
| Material | nbr |
| Pressure range | 0,5 à 10 bar (0,5 à 6 bar pour les liquides) |
| Port size | 1 |
| Min. service pressure | 0.5 bar |
Show UNSPSC/ECL@SS
£ 347.72 excl. VAT
/ Each
£ 417.26 incl. VAT
- Usually arrives within 14 working days