References
SMC:SQ1131-5-C6-Q
Rubix:111A1770

Product details : SMC SQ1131-5-C6-Q SOLENOID VALVE
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 66.78 excl. VAT
/ Each
£ 80.14 incl. VAT
- Delivery usually within ( 6 ) days