References
SMC:SQ1131N-51-C4-Q
Rubix:265A1648
Manufacturer :SQ1131N-51-C4-Q
EAN:3618036222890

Product details : SMC SQ1131N-51-C4-Q
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
SQ1*3*, 1000 Series, 5 Port Solenoid Valve, Plug-in Type (New Product)
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 66.78 excl. VAT
/ Each
£ 80.14 incl. VAT
- Delivery usually within ( 4 ) days