References
Aventics:0820056051
Rubix:107A8179
Manufacturer :0820056051

Product details : AVENTICS VALVE 0820056051
Strengths
•Modular design with up to 32 valves and 32 coils
High flow rate with up to 1,400 l/min
Pilot valve with 0.35 W per coil
Optimized weight due to plastic base plates
Direct mounting on assembly system profiles
High connectivity through Multipol or Fieldbus connection
High flow rate with up to 1,400 l/min
Pilot valve with 0.35 W per coil
Optimized weight due to plastic base plates
Direct mounting on assembly system profiles
High connectivity through Multipol or Fieldbus connection
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 243.41 excl. VAT
/ Each
£ 292.09 incl. VAT
- Delivery usually within ( 5 ) days
