SMC SV1100-5FUD SOLENOID VALVE


Solenoid valve 5/2 and 5/3 Series SV1000

References
smc:SV1100-5FUD
rubix:110A2741
brand logo
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC SV1100-5FUD SOLENOID VALVE


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Fluid: air
•Operating pressure range: -100kPa to 0.7MPa
•Response time ms (at 0.5MPa): 18 or less
•Coil rated voltage: 12, 24VDC
•Ambient & fluid temperature: -10 to 50° C
•Enclosure: IP67 (based on IEC529)

Function: 1 (2 Position Single)
Pilot: Internal Pilot
Back Pressure Check: None
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: D (Slotted Locking Type)

Technical specifications


Attributes
Logistic Weight68 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 59.37 excl. VAT
/ Each
£ 71.24 incl. VAT
  • Delivery usually within ( 4 ) days