References
SMC:SV1100R-5FUD
Rubix:2607776
Manufacturer :SV1100R-5FUD
EAN:3618036203134

Product details : SMC SV1100R-5FUD SOLENOID VALVE
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Fluid: air
•Operating pressure range: -100kPa to 0.7MPa
•Response time ms (at 0.5MPa): 18 or less
•Coil rated voltage: 12, 24VDC
•Ambient & fluid temperature: -10 to 50° C
•Enclosure: IP67 (based on IEC529)
Function: 1 (2 Position Single)
Pilot: R (External Pilot)
Back Pressure Check: None
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: D (Slotted Locking Type)
•Operating pressure range: -100kPa to 0.7MPa
•Response time ms (at 0.5MPa): 18 or less
•Coil rated voltage: 12, 24VDC
•Ambient & fluid temperature: -10 to 50° C
•Enclosure: IP67 (based on IEC529)
Function: 1 (2 Position Single)
Pilot: R (External Pilot)
Back Pressure Check: None
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: D (Slotted Locking Type)
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 64.38 excl. VAT
/ Each
£ 77.26 incl. VAT
- Delivery usually within ( 8 ) days