SMC SV2100-5W1UD 5 PORT SOLENOID VALVE (IP67)
Solenoid valve 5/2 and 5/3 Series SV1000
See technical informationSee documentsReferences
SMC:SV2100-5W1UD
Rubix:111A3596
Manufacturer :SV2100-5W1UD

Documents
Product details : SMC SV2100-5W1UD 5 PORT SOLENOID VALVE (IP67)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
SV1000-4000, Single Valve, Subplate Type, IP67 Protection
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 82.75 excl. VAT
/ Each
£ 99.30 incl. VAT
- Delivery usually within ( 20 ) days