References
SMC:SV3100R-5FU
Rubix:108A4780
Manufacturer :SV3100R-5FU

Product details : SMC SV3100R-5FU SOLENOID VALVE
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•SV3000 series valve
•Single, double solenoid & 3 position available
•Service life: 50 million cycles or more
•Supply pressure: 0.5MPa
•Unrestricted mounting orientation
Function: 1 (2 Position Single)
Pilot: R (External Pilot)
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
•Single, double solenoid & 3 position available
•Service life: 50 million cycles or more
•Supply pressure: 0.5MPa
•Unrestricted mounting orientation
Function: 1 (2 Position Single)
Pilot: R (External Pilot)
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 75.17 excl. VAT
/ Each
£ 90.20 incl. VAT
- Delivery usually within ( 8 ) days