SMC EVSA7-8-FG-S-2 ISO INTERFACE AIR OPERATED VALVE
VSA7-8 series 5/2 and 5/3 ISO size 2 distributor with pneumatic control
See technical informationReferences
SMC:EVSA7-8-FG-S-2
Rubix:2605284
Manufacturer :EVSA7-8-FG-S-2
EAN:3618036113440

Technical specifications
| Type | iso 2 5/2 monostable electric distributors |
|---|---|
| Number of Ports | 5 |
Product details : SMC EVSA7-8-FG-S-2 ISO INTERFACE AIR OPERATED VALVE
Pneumatic distributor
vsa7-8 series 5/2 and 5/3 ISO size 2 distributor with pneumatic control
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Type | iso 2 5/2 monostable electric distributors |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 122.17 excl. VAT
/ Each
£ 146.60 incl. VAT
- Delivery usually within ( 4 ) days